KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminl, Lockng, 1/4in Stud, Bare, PK50

POWER FIRST| Zoro #: G0928401| Mfr #: 5WHD4

$9.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: 1/4"
Overall Length: 0.965"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0928401 Mfr #: 5WHD4
Connection Material: CopperStud Size: 1/4"
Overall Length: 0.965"Max. Temp.: 302 Degrees F
Wire Range: 12 to 10 AWGSeam: Butted
Item: Fork TerminalTerminal Type: Locking
Insulation Color: BareConnection Type: Crimp
Insulation Type: BareStandards: UL/CuL Listed
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 12 to 10 AWG, Stud Size 1/4 In., Seam Butted, Overall Length 0.965 In., Max. Voltage 600V, Max. Temp. 302 Degrees F, Connection Material Copper, Standards UL/cUL Listed, Package Quantity 50

Reviews