GFCI, Inline, 20 A

POWER FIRST| Zoro #: G0747756| Mfr #: 5YL46

$66.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0747756 Mfr #: 5YL46
Number of Poles: 3Number of Wires: 4
Item: GFCI BodyVoltage Rating: 120/240VAC
Amps: 20Color: Yellow
Enclosure Rating: OutdoorReset Type: Manual
Standards: UL, CSAMaterial: Durable, Heavy Duty Plastic
NEMA Receptacle Configuration: User SuppliedCountry of Origin (subject to change): Honduras

Product Description

GFCI Body, 20 Amps, Voltage Rating 120/240VAC, Number of Poles 3, Number of Wires 4, NEMA Plug Configuration User Supplied, NEMA Receptacle Configuration User Supplied, Color Yellow, Enclosure Rating Outdoor, Material Durable, Heavy Duty Plastic, Reset Type Manual, Standards UL, CSA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.