KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grips Set, Insulated, PR

POWER FIRST| Zoro #: G0798463| Mfr #: 1XWP6

$3.56 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Insulated
Item: Grips Set
Color: Red/Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0798463 Mfr #: 1XWP6
Type: InsulatedItem: Grips Set
Color: Red/BlackPackage Quantity: 1 Pair
Material of Construction: PVCFor Use With: Mfr. No. YH25C
Insulation Type: PVCCountry of Origin (subject to change): China

Description

Grips Set, Insulated, Red/Black Color, Insulation Type PVC, Material of Construction PVC, For Use With Mfr. No. YH25C, 1 Pair

Reviews