Grips Set, Insulated, PR

POWER FIRST| Zoro #: G2105196| Mfr #: 1XWP7

$4.31 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Insulated
Color: Red/Black
Material of Construction: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2105196 Mfr #: 1XWP7
Type: InsulatedColor: Red/Black
Material of Construction: PVCItem: Grips Set
For Use With: Mfr. No. YH21CPackage Quantity: 1 Pair
Insulation Type: PVCCountry of Origin (subject to change): China

Description

Grips Set, Insulated, Red/Black Color, Insulation Type PVC, Material of Construction PVC, For Use With Mfr. No. YH21C, 1 Pair

Reviews