PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2 ft. 12/3 3-Outlet Lighted Extension Cord STW

POWER FIRST| Zoro #: G0369424| Mfr #: 4DB72

$15.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: ROUNDIndoor/Outdoor: Indoor, OutdoorTemp. Range: -40 Degrees to 167 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0369424 Mfr #: 4DB72
Shape: ROUNDIndoor/Outdoor: Indoor, Outdoor
Temp. Range: -40 Degrees to 167 Degrees FPower Indicator: Yes
Voltage: 125Cord Length: 2 ft.
Standards: UL/cULJacket Material: PVC
Max. Amps: 15Jacket Color: Yellow
NEC Cord Designation: STWNominal Outside Dia.: 0.590"
NEMA Receptacle Configuration: 5-15RWatts: 1875
NEMA Plug Configuration: 5-15PNumber of Outlets: 3
Gauge/Conductor: 12/3Item: Lighted Extension Cord
Country of Origin (subject to change): Indonesia

Description

Lighted Extension Cord, Indoor, Outdoor, Cord Length 2 ft., 12/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 3, Watts 1875, Jacket Material PVC, NEC Cord Designation STW, Yellow, Round, Temp. Range -40 Degrees to 167 Degrees F, Power Indicator Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews