KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

50 ft. 10/3 3-Outlet Lighted Extension Cord SJTW

POWER FIRST| Zoro #: G0353875| Mfr #: 1XUR3

$108.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Plug Configuration: 5-15P
Voltage: 125
Jacket Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0353875 Mfr #: 1XUR3
NEMA Plug Configuration: 5-15PVoltage: 125
Jacket Color: YellowNumber of Outlets: 3
Jacket Material: PVCShape: ROUND
Cord Length: 50 ft.Power Indicator: Yes
Gauge/Conductor: 10/3Temp. Range: -40 Degrees to 167 Degrees F
Nominal Outside Dia.: 0.575"Item: Lighted Extension Cord
NEC Cord Designation: SJTWMax. Amps: 15
Watts: 1875Indoor/Outdoor: Indoor, Outdoor
Standards: UL, cULNEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): Indonesia

Description

Lighted Extension Cord, Indoor, Outdoor, Cord Length 50 ft., 10/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 3, Watts 1875, Jacket Material PVC, NEC Cord Designation SJTW, Yellow, Round, Temp. Range -40 Degrees to 167 Degrees F, Power Indicator Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews