KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lighted Rocker Switch, SPST, 3 Connections

POWER FIRST| Zoro #: G0615666| Mfr #: 2LNC1

$9.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: 0.250" Quick Connect Tab
Number of Connections: 3
Operating Temp. Range: 32 Degrees to 104 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615666 Mfr #: 2LNC1
Terminals: 0.250" Quick Connect TabNumber of Connections: 3
Operating Temp. Range: 32 Degrees to 104 Degrees FBody Color: Black
HP: 1-1/2Switch Function: On/Off Lighted
Item: Lighted Rocker SwitchMounting Hole: 0.830" x 1.450"
Contact Form: SPSTAC Contact Rating: 20A @ 125V, 15A @ 250V
Standards: UL, CUL, TUV, CESwitch Color: Black
Country of Origin (subject to change): China

Description

Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off Lighted, Terminals 0.250 In. Quick Connect Tab, Mounting Hole 0.830 In. x 1.450 In., AC Contact Rating 20A @ 125V, 15A @ 250V, HP 1-1/2, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards UL, CUL, TUV, CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews