Line Cord GFCI, 2 ft., Ylw, 30A, L5-30P, 120V

POWER FIRST| Zoro #: G1889833| Mfr #: 2XYR9

$186.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage Rating: 120VAC
Standards: UL 943, CSA
Portable GFCI Receptacle Cord Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889833 Mfr #: 2XYR9
Voltage Rating: 120VACStandards: UL 943, CSA
Portable GFCI Receptacle Cord Length: 8"NEC Cord Designation: SJTW
Reset Type: ManualRange of Lengths: 9" to 4 ft.
Hz: 50/60NEMA Receptacle Configuration: L5-30R
Amps: 30Number of Poles: 2
Enclosure Rating: RainproofColor: Yellow
Portable GFCI Plug Cord Length: 9"Cord Length: 2.0 ft.
Number of Wires: 3NEMA Plug Configuration: L5-30P
Self-Testing: NoOutlet Configuration: Locking Outlet
Country of Origin (subject to change): Honduras

Description

Line Cord GFCI, Cord Length 2.0 ft., Color Yellow, 30 Amps, NEMA Plug Configuration L5-30P, NEMA Receptacle Configuration L5-30R, Enclosure Rating Rainproof, Outlet Configuration Locking Outlet, NEC Cord Designation SJTW, Range of Lengths 9 In. to 4 ft., Voltage Rating 120VAC, 50/60 Hz, Number of Poles 2, Number of Wires 3, Reset Type Manual, Standards UL 943, CSA, Self-Testing No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews