Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Line Cord GFCI, 25 ft., Ylw, 15A, Rainproof
  • Zoro #: G0241945
  • Mfr #: 2XYR5
$99.49
  • Amps: 15
  • Cord Length: 25 ft.
  • Self-Testing: No
See full product details
This item ships free.

Power First #2XYR5 Specifications

  • Zoro #: G0241945
  • Mfr #: 2XYR5
Amps: 15 Cord Length: 25 ft.
Self-Testing: No Color: Yellow
Number of Wires: 3 Range of Lengths: 25 ft.
Reset Type: Manual NEMA Plug Configuration: 5-15p
NEMA Receptacle Configuration: 5-15R Outlet Configuration: 1 Outlet
Voltage Rating: 120VAC Plug Configuration - Ext. Cords and Power Strips: Straight, No Swivel
Number of Poles: 2 Item: Line Cord GFCI
NEC Cord Designation: SJTW Enclosure Rating: Rainproof
Hz: 50/60 Standards: UL 943, CSA
Max. Amps: 15.0 Plug Style: Straight
Voltage: 120VAC Trade Designation: SJTW
Number of Conductors: 3 Number of Outlets: 1
Plug Configuration: NEMA 5-15P Receptacle Configuration: NEMA 5-15R
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Portable GFCI offer essential protection in laundry rooms, kitchens, bathrooms, and other areas where water might compromise a circuit. Power First Line Cord GFCI include characteristics like: Amps: 15, Number Of Poles: 2.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Power First #2XYR5