KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Disconnect, Bare, 16-14AWG, PK100

POWER FIRST| Zoro #: G0640446| Mfr #: 5WHC0

$9.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.091"
Connection Material: Brass
Insulation: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0640446 Mfr #: 5WHC0
Barrel Inside Dia.: 0.091"Connection Material: Brass
Insulation: NoneOverall Length: 0.550"
Tab Size: 0.020" x 0.187"Max. Temp.: 221 Degrees F
Wire Range: 16 to 14 AWGSeam: Butted
Item: Male DisconnectInsulation Color: Bare
Connection Type: CrimpInsulation Type: Bare
Standards: RoHSMax. Voltage: 600V
Country of Origin (subject to change): Taiwan, Province of China

Description

Male Disconnect, Insulation None, Insulation Type Bare, Insulation Color Bare, Wire Range 16 to 14 AWG, Tab Size 0.020 In. x 0.187 In., Barrel Inside Dia. 0.091 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.550 In., Seam Butted, Connection Material Brass, Standards ROHS, Connection Type Crimp, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews