KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Disconnect, Blue, 16-14AWG, PK100

POWER FIRST| Zoro #: G0955771| Mfr #: 5WHC2

$17.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.091"
Connection Material: Brass
Insulation: Partial
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955771 Mfr #: 5WHC2
Barrel Inside Dia.: 0.091"Connection Material: Brass
Insulation: PartialOverall Length: 0.740"
Tab Size: 0.020" x 0.187"Max. Temp.: 167 Degrees F
Wire Range: 16 to 14 AWGSeam: Butted
Item: Male DisconnectInsulation Color: Blue
Connection Type: CrimpInsulation Type: Vinyl
Standards: UL/CUL/ROHSMax. Voltage: 300V
Country of Origin (subject to change): Taiwan, Province of China

Description

Male Disconnect, Insulation Partial, Insulation Type Vinyl, Insulation Color Blue, Wire Range 16 to 14 AWG, Tab Size 0.020 In. x 0.187 In., Barrel Inside Dia. 0.091 In., Max. Temp. 167 Degrees F, Max. Voltage 300V, Overall Length 0.740 In., Seam Butted, Connection Material Brass, Standards UL/CUL/ROHS, Connection Type Crimp, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews