SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Push Button Switch, 16A @ 125V

POWER FIRST| Zoro #: G2398934| Mfr #: 2VLP8

$9.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole: 1/2" dia.Terminals: ScrewSwitch Function: On/Momentary Off
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2398934 Mfr #: 2VLP8
Mounting Hole: 1/2" dia.Terminals: Screw
Switch Function: On/Momentary OffStandards: UL
Stem Length: 0.500"Item: Miniature Push Button Switch
Contact Form: SPSTAC Contact Rating: 16A @ 125VAC, 10A @ 250VAC
Operating Temp. Range: To 149 Degrees FNumber of Connections: 2
Stem Dia. and Thread Size: 1/2"Country of Origin (subject to change): China

Description

Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Momentary Off, Terminals Screw, Mounting Hole 1/2 In. dia., AC Contact Rating 16A @ 125VAC, 10A @ 250VAC, Stem Length 0.500 In., Stem Dia. and Thread Size 1/2 In., Operating Temp. Range To 149 Degrees F, Standards UL

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews