Nipple, Rigid Conduit, 1 1/2In, 2.5In L

POWER FIRST| Zoro #: G0309741| Mfr #: 1UHB8

$2.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/2"
For Conduit Type: Rigid
Standards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309741 Mfr #: 1UHB8
Overall Length: 2-1/2"For Conduit Type: Rigid
Standards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1Item: Nipple
For Use With: Rigid ConduitConduit Fitting Material: Galvanized Steel
Conduit Trade Size: 1-1/2"Conduit Fitting Type: Nipple
Country of Origin (subject to change): Mexico

Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Galvanized Steel, Overall Length 2-1/2 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews