Nipple, Rigid Conduit, 1 1/2In, 3In Length

POWER FIRST| Zoro #: G2196126| Mfr #: 1UHB9

$9.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2196126 Mfr #: 1UHB9
Standards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1Item: Nipple
Conduit Fitting Material: Galvanized SteelConduit Fitting Type: Nipple
For Conduit Type: RigidConduit Trade Size: 1-1/2"
Overall Length: 3"For Use With: Rigid Conduit
Country of Origin (subject to change): Mexico

Product Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Galvanized Steel, Overall Length 3 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.