HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Nipple, Rigid Conduit, 1 1/2In, 5In Length

POWER FIRST| Zoro #: G0899333| Mfr #: 1UHC3

$3.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5"
For Conduit Type: Rigid
Standards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0899333 Mfr #: 1UHC3
Overall Length: 5"For Conduit Type: Rigid
Standards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1Item: Nipple
For Use With: Rigid ConduitConduit Fitting Material: Galvanized Steel
Conduit Trade Size: 1-1/2"Conduit Fitting Type: Nipple
Country of Origin (subject to change): Mexico

Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Galvanized Steel, Overall Length 5 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews