Nipple, Rigid Conduit, 1 1/4In, 10In Length

POWER FIRST| Zoro #: G1247504| Mfr #: 1UHB3

$24.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Nipple
Conduit Fitting Type: Nipple
Conduit Trade Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1247504 Mfr #: 1UHB3
Item: NippleConduit Fitting Type: Nipple
Conduit Trade Size: 1-1/4"Standards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
For Use With: Rigid ConduitConduit Fitting Material: Galvanized Steel
For Conduit Type: RigidOverall Length: 10"
Country of Origin (subject to change): Mexico

Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Galvanized Steel, Overall Length 10 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews