Shop Alternate Products
This Product is Discontinued
Power First
Nipple, Rigid Conduit, 1 1/4In, 3.5In L (Discontinued)
Mfr # 1UHA7
Zoro # G0554705
This Product is Discontinued
Key Features
- For Conduit Type Rigid
- Conduit Fitting Type Nipple
- Conduit Fitting Material Galvanized Steel
- Overall Length 3-1/2"
- Standards ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1