Nipple, Rigid Conduit, 1/2In, 10In Length

POWER FIRST| Zoro #: G0653335| Mfr #: 1UGX2

$3.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0653335 Mfr #: 1UGX2
Conduit Fitting Material: Galvanized SteelStandards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
Conduit Fitting Type: NippleFor Use With: Rigid Conduit
For Conduit Type: RigidItem: Nipple
Conduit Trade Size: 1/2"Overall Length: 10"
Country of Origin (subject to change): Mexico

Product Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 1/2 In., Conduit Fitting Material Galvanized Steel, Overall Length 10 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.