Shop Alternate Products
This Product is Discontinued
Power First
Nipple, Rigid Conduit, 1/2In, 1.5In Length (Discontinued)
Mfr # 1UGW2
Zoro # G0469524
This Product is Discontinued
Key Features
- For Conduit Type Rigid
- Conduit Fitting Type Nipple
- Conduit Fitting Material Galvanized Steel
- Overall Length 1-1/2"
- Conduit Trade Size 1/2 in