Nipple, Rigid Conduit, 1/2In, 2In Length

POWER FIRST| Zoro #: G0307483| Mfr #: 1UGW3

$2.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Rigid Conduit
Item: Nipple
Overall Length: 2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0307483 Mfr #: 1UGW3
Item: NippleConduit Fitting Material: Galvanized Steel
Conduit Fitting Type: NippleStandards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
For Use With: Rigid ConduitFor Conduit Type: Rigid
Conduit Trade Size: 1/2"Overall Length: 2"
Country of Origin (subject to change): Mexico

Product Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 1/2 In., Conduit Fitting Material Galvanized Steel, Overall Length 2 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews