Nipple, Rigid Conduit, 1/2In, 3.5In Length

POWER FIRST| Zoro #: G0729802| Mfr #: 1UGW6

$3.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0729802 Mfr #: 1UGW6
Conduit Fitting Type: NippleConduit Fitting Material: Galvanized Steel
For Conduit Type: RigidItem: Nipple
Standards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1For Use With: Rigid Conduit
Overall Length: 3-1/2"Conduit Trade Size: 1/2"
Country of Origin (subject to change): Mexico

Product Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 1/2 In., Conduit Fitting Material Galvanized Steel, Overall Length 3-1/2 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.