SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Nipple, Rigid Conduit, 1/2In, 6In Length

POWER FIRST| Zoro #: G1177434| Mfr #: 1UGW9

$6.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 6"For Conduit Type: RigidStandards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177434 Mfr #: 1UGW9
Overall Length: 6"For Conduit Type: Rigid
Standards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1Item: Nipple
For Use With: Rigid ConduitConduit Fitting Material: Galvanized Steel
Conduit Trade Size: 1/2"Conduit Fitting Type: Nipple
Country of Origin (subject to change): Mexico

Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 1/2 In., Conduit Fitting Material Galvanized Steel, Overall Length 6 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews