JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Nipple, Rigid Conduit, 1In, 12In Length

POWER FIRST| Zoro #: G1618531| Mfr #: 1UHA1

$20.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1618531 Mfr #: 1UHA1
For Use With: Rigid ConduitItem: Nipple
Standards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1Conduit Fitting Type: Nipple
For Conduit Type: RigidConduit Fitting Material: Galvanized Steel
Conduit Trade Size: 1"Overall Length: 12"
Country of Origin (subject to change): Mexico

Product Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 1 In., Conduit Fitting Material Galvanized Steel, Overall Length 12 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.