Nipple, Rigid Conduit, 1In, 2In Length

POWER FIRST| Zoro #: G2154896| Mfr #: 1UGZ1

$4.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: NippleStandards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1Conduit Fitting Type: Nipple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2154896 Mfr #: 1UGZ1
Item: NippleStandards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
Conduit Fitting Type: NippleConduit Fitting Material: Galvanized Steel
Overall Length: 2"For Use With: Rigid Conduit
Conduit Trade Size: 1"For Conduit Type: Rigid
Country of Origin (subject to change): Mexico

Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 1 In., Conduit Fitting Material Galvanized Steel, Overall Length 2 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews