JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Nipple, Rigid Conduit, 1In, Close Length

POWER FIRST| Zoro #: G1631831| Mfr #: 1UGY9

$4.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1631831 Mfr #: 1UGY9
Standards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1Item: Nipple
Conduit Fitting Material: Galvanized SteelFor Conduit Type: Rigid
For Use With: Rigid ConduitConduit Fitting Type: Nipple
Conduit Trade Size: 1"Overall Length: Close
Country of Origin (subject to change): Mexico

Product Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 1 In., Conduit Fitting Material Galvanized Steel, Overall Length Close, For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.