TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Nipple, Rigid Conduit, 2In, 12In Length

POWER FIRST| Zoro #: G1802157| Mfr #: 1UHD9

$47.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: NippleConduit Fitting Material: Galvanized SteelOverall Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1802157 Mfr #: 1UHD9
Item: NippleConduit Fitting Material: Galvanized Steel
Overall Length: 12"For Conduit Type: Rigid
For Use With: Rigid ConduitConduit Fitting Type: Nipple
Standards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1Conduit Trade Size: 2"
Country of Origin (subject to change): Mexico

Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 2 In., Conduit Fitting Material Galvanized Steel, Overall Length 12 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews