Nipple, Rigid Conduit, 2In, 3.5In Length

POWER FIRST| Zoro #: G0622745| Mfr #: 1UHD3

$9.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Galvanized Steel
Item: Nipple
Conduit Trade Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0622745 Mfr #: 1UHD3
Conduit Fitting Material: Galvanized SteelItem: Nipple
Conduit Trade Size: 2"For Use With: Rigid Conduit
Overall Length: 3-1/2"Conduit Fitting Type: Nipple
For Conduit Type: RigidStandards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
Country of Origin (subject to change): Mexico

Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 2 In., Conduit Fitting Material Galvanized Steel, Overall Length 3-1/2 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews