DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Nipple, Rigid Conduit, 2In, 3In Length

POWER FIRST| Zoro #: G0741535| Mfr #: 1UHD2

$4.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3"
For Conduit Type: Rigid
Standards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0741535 Mfr #: 1UHD2
Overall Length: 3"For Conduit Type: Rigid
Standards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1Item: Nipple
For Use With: Rigid ConduitConduit Fitting Material: Galvanized Steel
Conduit Trade Size: 2"Conduit Fitting Type: Nipple
Country of Origin (subject to change): Mexico

Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 2 In., Conduit Fitting Material Galvanized Steel, Overall Length 3 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews