Nipple, Rigid Conduit, 2In, 4In Length

POWER FIRST| Zoro #: G1744951| Mfr #: 1UHD4

$17.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744951 Mfr #: 1UHD4
Standards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1Conduit Fitting Material: Galvanized Steel
Item: NippleConduit Fitting Type: Nipple
For Conduit Type: RigidFor Use With: Rigid Conduit
Conduit Trade Size: 2"Overall Length: 4"
Country of Origin (subject to change): Mexico

Product Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 2 In., Conduit Fitting Material Galvanized Steel, Overall Length 4 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.