Nipple, Rigid Conduit, 3/4In, Close Length

POWER FIRST| Zoro #: G1132336| Mfr #: 1UGX5

$2.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Nipple
Conduit Fitting Type: Nipple
Conduit Trade Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1132336 Mfr #: 1UGX5
Item: NippleConduit Fitting Type: Nipple
Conduit Trade Size: 3/4"Standards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
For Use With: Rigid ConduitConduit Fitting Material: Galvanized Steel
For Conduit Type: RigidOverall Length: Close
Country of Origin (subject to change): Mexico

Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 3/4 In., Conduit Fitting Material Galvanized Steel, Overall Length Close, For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews