KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nipple, Rigid Conduit, 3/4In, 12In Length

POWER FIRST| Zoro #: G2467507| Mfr #: 1UGY7

$11.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Galvanized Steel
Item: Nipple
Conduit Trade Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2467507 Mfr #: 1UGY7
Conduit Fitting Material: Galvanized SteelItem: Nipple
Conduit Trade Size: 3/4"For Use With: Rigid Conduit
Overall Length: 12"Conduit Fitting Type: Nipple
For Conduit Type: RigidStandards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
Country of Origin (subject to change): Mexico

Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 3/4 In., Conduit Fitting Material Galvanized Steel, Overall Length 12 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews