Shop Alternate Products
This Product is Discontinued
Power First
Nipple, Rigid Conduit, 3/4In, 4In Length (Discontinued)
Mfr # 1UGY2
Zoro # G0915941
This Product is Discontinued
Key Features
- For Conduit Type Rigid
- Conduit Fitting Type Nipple
- Conduit Fitting Material Galvanized Steel
- Overall Length 4"
- For Use With Rigid Conduit