Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Outdoor Yard Stake, 6 Outlet, 120V

  • Zoro #: G5579025
  • Mfr #: 21RJ27

$49.41

Details
  • NEC Cord Designation: SJTW
  • NEMA Receptacle Configuration: 5-15R
  • Color: Green
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Power First #21RJ27 Specifications

  • Zoro #: G5579025
  • Mfr #: 21RJ27
NEC Cord Designation: SJTW NEMA Receptacle Configuration: 5-15R
Color: Green Height: 6-1/2"
Description/Special Features: Power Control by 7 Day Programmable Timer or Photocell Timer Width: 3-1/2"
Number of Outlets: 6 Material: Noryl
Standards: UL/CUL E322691 Length: 6-1/2"
Max. Amps: 15.0 Item: Programable Outdoor Power Stake
Cord Length: 10 ft. Voltage: 120VAC
Gauge/Conductor: 14/3 NEMA Plug Configuration: 5-15p
Country of Origin (subject to change): China

Description

Power strips help transport and extend electrical power wherever you need it. Here is some additional information about Power First Programable Outdoor Power Stake. Length: 6-1/2", Voltage: 120VAC.

Reviews of Power First #21RJ27