KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Outlet Strip, 11 Outlets, Gray

POWER FIRST| Zoro #: G2390071| Mfr #: 5HN16

$70.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-3/5"
NEMA Plug Configuration: 5-15P
Mounting Style: Keyhole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390071 Mfr #: 5HN16
Width: 1-3/5"NEMA Plug Configuration: 5-15P
Mounting Style: KeyholeVoltage: 125
Color: WhiteAmps: 15
Power Indicator: NoItem: Outlet Strip
Circuit Breaker: YesMedical Grade: No
Cord Length: 6 ft.Number of Outlets: 11
Housing Material: ALuminumNumber of Power Switches: 0
Outlet Center Distance: 2-53/64"Gauge/Conductor: 14/3
Length: 70"NEC Cord Designation: SJT
Height: 1-1/4"Number of Outlet Rows: 1
Standards: cETLusNEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): China

Description

Outlet Strip, Medical Grade No, Metal, Number of Total Outlets - Ext. Cords and Outlet Strips 11, Max. Amps - Ext. Cords and Outlet Strips 15.0, Cord Length - Ext. Cords and Outlet Strips 6 ft., Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, 5-15R-HG, 5-15P, Gauge/Conductor - Ext. Cords and Outlet Strips 14/3, Mounting Style Keyhole, Color - Ext. Cords and Outlet Strips White, Voltage 125, Number of Transformer Outlets 0, NEC Cord Designation SJT, Length 70 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews