SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Outlet Strip, 15A, 12 Outlet, 6 ft, Gray

POWER FIRST| Zoro #: G1687856| Mfr #: 5HN20

$75.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEC Cord Designation: SJTColor: GrayMedical Grade: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1687856 Mfr #: 5HN20
NEC Cord Designation: SJTColor: Gray
Medical Grade: NoNumber of Power Switches: 0
NEMA Plug Configuration: 5-15PIncludes: Resettable overload circuit breaker
Length: 77"Voltage: 125
Standards: cULusMounting Style: Vertical
Amps: 15Cord Length: 6 ft.
Gauge/Conductor: 14/3Height: 1-1/4"
Number of Outlet Rows: 1Item: Outlet Strip
Circuit Breaker: YesPower Indicator: No
Housing Material: ALuminumNumber of Outlets: 12
Width: 1-5/8"NEMA Receptacle Configuration: 5-15R
Outlet Center Distance: 5-21/32"Country of Origin (subject to change): China

Description

Outlet Strip, Medical Grade No, Metal, Number of Total Outlets - Ext. Cords and Outlet Strips 12, Max. Amps - Ext. Cords and Outlet Strips 15.0, Cord Length - Ext. Cords and Outlet Strips 6 ft., Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, 5-15R-HG, 5-15P, Gauge/Conductor - Ext. Cords and Outlet Strips 14/3, Mounting Style Vertical, Color - Ext. Cords and Outlet Strips Gray, Voltage 125, Number of Transformer Outlets 0, NEC Cord Designation SJT, Length 77 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews