Outlet Strip, 15A, 120V, Gray

POWER FIRST| Zoro #: G1978383| Mfr #: 2MV36

$74.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2-1/8"
NEMA Plug Configuration: 5-15P-HG
Mounting Style: Snap-On, Slide-Off
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1978383 Mfr #: 2MV36
Width: 2-1/8"NEMA Plug Configuration: 5-15P-HG
Mounting Style: Snap-On, Slide-OffVoltage: 125
Color: GrayAmps: 15
Power Indicator: NoItem: Outlet Strip
Circuit Breaker: NoMedical Grade: Yes
Cord Length: 6 ft.Number of Outlets: 6
Housing Material: ALuminumNumber of Power Switches: 0
Outlet Center Distance: 1-1/2"Gauge/Conductor: 14/3
Length: 13-1/4"NEC Cord Designation: SJT
Height: 1-61/64"Number of Outlet Rows: 1
Standards: UL1343NEMA Receptacle Configuration: 5-15R-HG
Country of Origin (subject to change): China

Description

Outlet Strip, Medical Grade Yes, Housing Material Aluminum, Mounting Style Snap-On, Slide-Off, Number of Outlets 6, Amps 15, Color Gray, Cord Length 6 ft., Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, NEMA Receptacle Configuration 5-15R-HG, NEMA Plug Configuration 5-15P-HG, Voltage 125, Outlet Center Distance 1-1/2 In., NEC Cord Designation SJT, Length 13-1/4 In., Width 2-1/8 In., Height 1-61/64 In., Circuit Breaker No, Gauge/Conductor 14/3, Standards UL1343

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews