BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Outlet Strip, 15A, 120V, White

POWER FIRST| Zoro #: G2362805| Mfr #: 2MV35

$64.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEC Cord Designation: SJTColor: WhiteMedical Grade: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2362805 Mfr #: 2MV35
NEC Cord Designation: SJTColor: White
Medical Grade: YesNumber of Power Switches: 0
NEMA Plug Configuration: 5-15P-HGLength: 10-3/4"
Voltage: 125Standards: UL1343
Mounting Style: Snap-On, Slide-OffAmps: 15
Cord Length: 6 ft.Gauge/Conductor: 14/3
Height: 1-61/64"Number of Outlet Rows: 1
Item: Outlet StripCircuit Breaker: No
Power Indicator: NoHousing Material: ALuminum
Number of Outlets: 4Width: 2-1/8"
NEMA Receptacle Configuration: 5-15R-HGOutlet Center Distance: 1-1/2"
Country of Origin (subject to change): China

Description

Outlet Strip, Medical Grade Yes, Metal, Number of Total Outlets - Ext. Cords and Outlet Strips 4, Max. Amps - Ext. Cords and Outlet Strips 15.0, Cord Length - Ext. Cords and Outlet Strips 6 ft., Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, 5-15R-HG, 5-15P-HG, Gauge/Conductor - Ext. Cords and Outlet Strips 14/3, Mounting Style Snap-On, Slide-Off, Color - Ext. Cords and Outlet Strips White, Voltage 125, Medical Facility Use Special Use - Outside Patient Care Areas

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews