Outlet Strip, 15A, 4 Outlets, Gray

POWER FIRST| Zoro #: G0359021| Mfr #: 5HN61

$41.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/8"
NEMA Plug Configuration: 5-15P
Mounting Style: Snap-On, Slide-Off
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359021 Mfr #: 5HN61
Width: 2-1/8"NEMA Plug Configuration: 5-15P
Mounting Style: Snap-On, Slide-OffVoltage: 125
Color: GrayAmps: 15
Power Indicator: NoItem: Outlet Strip
Circuit Breaker: YesMedical Grade: No
Footnotes: 5Cord Length: 6 ft.
Includes: Right Angle OutletsNumber of Outlets: 4
Housing Material: ALuminumLength: 16-1/8"
Outlet Center Distance: 2-53/64"Gauge/Conductor: 14/3
Number of Power Switches: 0NEC Cord Designation: SJT
Height: 1-61/64"Number of Outlet Rows: 1
Standards: cETLusNEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): China

Description

Outlet Strip, Medical Grade No, Metal, Number of Total Outlets - Ext. Cords and Outlet Strips 4, Max. Amps - Ext. Cords and Outlet Strips 15.0, Cord Length - Ext. Cords and Outlet Strips 6 ft., Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, 5-15R-HG, 5-15P, Gauge/Conductor - Ext. Cords and Outlet Strips 14/3, Mounting Style Snap-On, Slide-Off, Color - Ext. Cords and Outlet Strips Gray, Voltage 125, Number of Transformer Outlets 0, NEC Cord Designation SJT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews