HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Outlet Strip, 15A, Gray

POWER FIRST| Zoro #: G1519892| Mfr #: 1A945

$67.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 13"
Power Indicator: Yes
Cord Length: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519892 Mfr #: 1A945
Length: 13"Power Indicator: Yes
Cord Length: 6 ft.Number of Outlet Rows: 1
Includes: Individually Switched ReceptaclesCircuit Breaker: Yes
Voltage: 125Width: 2-1/8"
Height: 3-39/64"Gauge/Conductor: 14/3
Number of Outlets: 8NEMA Plug Configuration: 5-15P
Housing Material: ALuminumNumber of Power Switches: 9
Medical Grade: NoFootnotes: 4
NEMA Receptacle Configuration: 5-15RStandards: cETLus
Outlet Center Distance: 1-21/64"Amps: 15
Color: GrayNEC Cord Designation: SJT
Mounting Style: Snap-On, Slide-OffItem: Outlet Strip
Country of Origin (subject to change): China

Description

Outlet Strip, Medical Grade No, Metal, Number of Total Outlets - Ext. Cords and Outlet Strips 8, Max. Amps - Ext. Cords and Outlet Strips 15.0, Cord Length - Ext. Cords and Outlet Strips 6 ft., Number of Power Switches 9, Power Indicator Yes, Number of Outlet Rows 1, 5-15R-HG, 5-15P, Gauge/Conductor - Ext. Cords and Outlet Strips 14/3, Mounting Style Snap-On, Slide-Off, Color - Ext. Cords and Outlet Strips Gray, Voltage 125, Number of Transformer Outlets 0, NEC Cord Designation SJT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews