Outlet Strip, 20A, 120V, Gray

POWER FIRST| Zoro #: G1193096| Mfr #: 2MV40

$72.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1193096 Mfr #: 2MV40
Includes: Mounting HardwareGauge/Conductor: 12/3
NEC Cord Designation: SJTStandards: cULus
NEMA Receptacle Configuration: 5-20ROutlet Center Distance: 1-1/4"
Circuit Breaker: YesMounting Style: Snap-On, Slide-Off
Power Indicator: NoNumber of Outlets: 8
Voltage: 125Length: 18"
NEMA Plug Configuration: 5-20PItem: Outlet Strip
Housing Material: AluminumCord Length: 6 ft.
Color: GrayNumber of Outlet Rows: 1
Width: 1-5/8"Number of Power Switches: 0
Height: 1-1/4"Medical Grade: No
Country of Origin (subject to change): China

Product Description

Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Snap-On, Slide-Off, Number of Outlets 8, Amps 20, Color Gray, Cord Length 6 ft., Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, NEMA Receptacle Configuration 5-20R, NEMA Plug Configuration 5-20P, Voltage 125, Outlet Center Distance 1-1/4 In., NEC Cord Designation SJT, Length 18 In., Width 1-5/8 In., Height 1-1/4 In., Circuit Breaker Yes, Gauge/Conductor 12/3, Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.