Outlet Strip, 20A, Gray

POWER FIRST| Zoro #: G1073624| Mfr #: 1A948

$113.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1073624 Mfr #: 1A948
NEC Cord Designation: SJTGauge/Conductor - Ext. Cords and Outlet Strips: 12/3
NEMA Receptacle Configuration: 5-20RCord Length - Ext. Cords and Outlet Strips: 6 ft.
Circuit Breaker: YesStandards: cETLus
Power Indicator: YesOutlet Center Distance: 1-1/2"
Voltage: 125Mounting Style: Snap-On, Slide-Off
Width: 2-1/8"Number of Outlets: 6
Height: 1-61/64"Length: 13-1/4"
NEMA Plug Configuration - Ext. Cords and Outlet Strips: 5-20PItem: Outlet Strip
Number of Outlet Rows: 1Basic Housing Material - Ext. Cords and Outlet Strips: Metal
Number of Power Switches: 1Max. Amps - Ext. Cords and Outlet Strips: 20
Color: GrayMedical Grade: No
Item - Ext. Cords and Outlet Strips: Outlet StripCountry of Origin (subject to change): China

Product Description

Outlet Strip, Medical Grade No, Metal, Number of Outlets 6, Max. Amps - Ext. Cords and Outlet Strips 20, Cord Length - Ext. Cords and Outlet Strips 6 ft., Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, 5-20R, 5-20P, Gauge/Conductor - Ext. Cords and Outlet Strips 12/3, Mounting Style Snap-On, Slide-Off, Color Gray, Voltage 125, Outlet Center Distance 1-1/2 In., NEC Cord Designation SJT, Length 13-1/4 In., Width 2-1/8 In., Height 1-61/64 In., Circuit Breaker Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.