Power First
Outlet Strip, 4 Outlets, Gray
Mfr # 5HN62
Zoro # G1890603
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Amps 15
- Voltage 125V AC
- Color Gray
- Cord Length 15 ft
Explore More Products
- POWER FIRST Ground Stake, 6 Outlet, 125V 21RJ26
- POWER FIRST Outlet Strip, 15 ft., 10 Outlets, Aluminum 52NY37
- POWER FIRST Outlet Strip, 15A, 12 Outlet, 6 ft, Gray 5HN20
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In 3W210
- POWER FIRST Remote Power Stake, Outdoor, 6 Outlet, 125V 21RJ32
- POWER FIRST PDU, 125V, 6 Outlet, 6 ft., Black 2MV43
- POWER FIRST Surge Protector Strip, 7 Outlet, White 33V822
- POWER FIRST Surge Protector Outlet Strip, 4 ft., White 52NY66
- POWER FIRST Outlet Strip, 15A, Gray, 6 ft. 1A947
- BELKIN Surge Protector, 6-Outlets, White BE106000-10
- TRIPP LITE Surge Protector, 15A, 2 Outlet, Black ULTRABLOK
- Power First Extension Cords & Power Strips