- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Power Strips
- /
- Outlet Strip, 72 In, 12 Outlets
Shop Alternate Products
This Product is Discontinued
Power First
Outlet Strip, 72 In, 12 Outlets (Discontinued)
Mfr # 3W168
Zoro # G1887322
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Outlets 12
- Amps 15
- Voltage 125VAC
- Color Gray
- Cord Length 6 ft.
Customers Also Purchased
- Brand Power First
-
MFR #
3W168
-
Zoro #
G1887322
- UPC # 190735596654
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Length | 72" |
Width | 2-1/8" |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Height | 1-61/64" |
Length (Straight Wireway) | 72 in |
Details
Item | Outlet Strip |
Number of Outlets | 12 |
Amps | 15 |
Voltage | 125VAC |
Color | Gray |
Number of Conductors | 3 |
Gauge/Conductor | 14/3 |
Max. Amps | 15.0 |
Mounting Style | Snap-On, Slide-Off |
Power Indicator | Yes |
Housing Material | Aluminum |
NEMA Receptacle Configuration | 5-15R |
NEMA Plug Configuration | 5-15P |
Standards | cETLus |
Circuit Breaker | Yes |
Number of Power Switches | 1 |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | 5-15P |
Number of Total Outlets - Ext. Cords and Outlet Strips | 12 |
Outlet Center Distance | 5 21/32 in |
Gauge/Conductor - Ext. Cords and Outlet Strips | 14/3 |
Number of Transformer Outlets | 0 |
NEC Cord Designation | SJT |
Max. Amps - Ext. Cords and Outlet Strips | 15.0 |
Number of Outlet Rows | 1 |
Color - Ext. Cords and Outlet Strips | Gray |
Medical Grade | No |
Trade Designation | SJT |
Plug Configuration | NEMA 5-15P |
Total Number of Outlets | 12 |
Receptacle Configuration | NEMA 5-15R |
Application | Workbench and Cabinet |
Description
Outlet Strip, Application Workbench and Cabinet, Housing Material Aluminum, Total Number of Outlets 12, Max. Amps 15.0, Cord Length 6 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Snap-On, Slide-Off, Color Gray, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 5 21/32 in, Length 72 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov