PDU, 120V, 6 Outlet, 6 ft., Black

POWER FIRST| Zoro #: G0750924| Mfr #: 2MV44

$93.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: Horizontal Rackmount/1UColor: BlackCord Length: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0750924 Mfr #: 2MV44
Mounting Style: Horizontal Rackmount/1UColor: Black
Cord Length: 6 ft.Receptacle Type: NEMA 5-20R
Height: 3-51/64"Includes: Digital Ammeter
GFCI Protected: NoOutlet Surge Protection: No
Item: Power Distribution UnitCircuit Breaker: Yes
Length: 19"Plug Type: NEMA 5-20P
Power Indicator: NoHousing Material: Steel
Number of Outlets: 6Width: 1-3/4"
Standards: cETLusMax. Amps: 20
Voltage: 120VACOutlet Center Distance: 1-1/2"
Phase: 1Country of Origin (subject to change): China

Description

Power Distribution Unit, Phase 1, Voltage 120VAC, Number of Outlets 6, Mounting Style Horizontal Rackmount/1U, Max. Amps 20, Cord Length 6 ft., Circuit Breaker Yes, Length 19 In., Receptacle Type NEMA 5-20R, Plug Type NEMA 5-20P, Housing Material Steel, Outlet Center Distance 1 1/2 In., Power Indicator No, Color Black, Width 1-3/4 In., Height 3-51/64 In., Outlet Surge Protection No, GFCI Protected No, Standards cETLus

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews