KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PDU, 125V, 8 Outlet, 15 ft., Black

POWER FIRST| Zoro #: G0394737| Mfr #: 1BP97

$66.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-3/4"
Cord Length: 15 ft.
Plug Type: NEMA 5-15P
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394737 Mfr #: 1BP97
Width: 1-3/4"Cord Length: 15 ft.
Plug Type: NEMA 5-15PIncludes: EMI Filtering, Mounting Hardware
Number of Outlets: 8Color: Black
Housing Material: MetalLength: 19"
Voltage: 120VACReceptacle Type: NEMA 5-15R
Phase: 1Power Indicator: Yes
Item: Power Distribution UnitCircuit Breaker: Yes
Mounting Style: RackMax. Amps: 15
Outlet Surge Protection: YesHeight: 3-3/4"
GFCI Protected: NoStandards: UL1449/1363
Country of Origin (subject to change): China

Description

Power Distribution Unit, Phase 1, Voltage 120VAC, Number of Outlets 8, Mounting Style Rack, Max. Amps 15, Cord Length 15 ft., Circuit Breaker Yes, Length 19 In., Receptacle Type NEMA 5-15R, Plug Type NEMA 5-15P, Housing Material Metal, Power Indicator Yes, Color Black, Width 1-3/4 In., Height 3-3/4 In., Outlet Surge Protection Yes, GFCI Protected No, Standards UL1449/1363

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews