KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pin Terminal, Bare, Butted, 12-10, PK50

POWER FIRST| Zoro #: G2166403| Mfr #: 5UGP8

$7.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.134"
Connection Material: Copper
Overall Length: 0.787"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166403 Mfr #: 5UGP8
Barrel Inside Dia.: 0.134"Connection Material: Copper
Overall Length: 0.787"Max. Temp.: 302 Degrees F
Wire Range: 12 to 10 AWGSeam: Butted
Item: Pin TerminalConnection Type: Crimp
Insulation Type: BareInsulation Color: Bare
Standards: UL/ROHSMax. Voltage: 600V
Country of Origin (subject to change): Taiwan, Province of China

Description

Pin Terminal, Insulation Type Noninsulated, Color Code Bare, Wire Range 12 to 10 AWG, Barrel Inside Dia. 0.134 In., Overall Length 0.787 In., Seam Butted, Connection Material Copper, Standards UL/ROHS, Connection Type Crimp

Reviews