KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pin Terminal, Red, Butted, 22 to 16, PK100

POWER FIRST| Zoro #: G2382852| Mfr #: 5UGU5

$11.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.067"
Connection Material: Copper
Overall Length: 1.134"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2382852 Mfr #: 5UGU5
Barrel Inside Dia.: 0.067"Connection Material: Copper
Overall Length: 1.134"Max. Temp.: 221 Degrees F
Wire Range: 22 to 16 AWGSeam: Butted
Item: Pin TerminalConnection Type: Crimp
Insulation Type: NylonInsulation Color: Red
Standards: UL/ROHSMax. Voltage: 600V
Country of Origin (subject to change): Taiwan, Province of China

Description

Pin Terminal, Insulation Type Nylon, Color Code Red, Wire Range 22 to 16 AWG, Barrel Inside Dia. 0.067 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.134 In., Seam Butted, Connection Material Copper, Standards UL/ROHS, Connection Type Crimp, Package Quantity 100

Reviews