DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pin Terminal, Yellow, Butted, 12-10, PK50

POWER FIRST| Zoro #: G1428777| Mfr #: 5UGU7

$18.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.134"
Connection Material: Copper
Overall Length: 0.906"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428777 Mfr #: 5UGU7
Barrel Inside Dia.: 0.134"Connection Material: Copper
Overall Length: 0.906"Max. Temp.: 221 Degrees F
Wire Range: 12 to 10 AWGSeam: Butted
Item: Pin TerminalConnection Type: Crimp
Insulation Type: NylonInsulation Color: Yellow
Standards: UL/ROHSMax. Voltage: 600V
Country of Origin (subject to change): Taiwan, Province of China

Description

Pin Terminal, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Barrel Inside Dia. 0.134 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.906 In., Seam Butted, Connection Material Copper, Standards UL/ROHS, Connection Type Crimp

Reviews