Power First
Plg-In GFCI with Cord, 6 ft., Ylw, 15A, 125V
- Zoro #: G4731054
- Mfr #: 11X430
Hover or click to zoom Tap to zoom
Key Features
- Item: Plug-In GFCI with Cord
- Amps: 15
- Number of Outlets: 4
- Voltage: 125V AC
- Receptacle Configuration: NEMA 5-15R
- Plug Configuration: NEMA 5-15P
- Reset Type: Automatic
- Max. Amps: 15.0 A
$91.98
Subtotal: $91.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 120V 5YL47
- POWER FIRST Line Cord GFCI, 50 ft., Ylw, 15A, Outdoor 11X436
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 125VAC 11X425
- POWER FIRST Line Cord GFCI, 6 ft., Ylw, 15A, 5-15P, 120V 2XYR4
- POWER FIRST Line Cord GFCI, 25 ft. Cord L, Yellow 53TY61
- POWER FIRST Plug-In GFCI, Blk, 15A, 5-15P, Rainprf, 125V 11X424
- TOWER MANUFACURING User Attachable GFCI Manual Reset 15 Amps/ Right Angle Yellow 15 Amp 30326805-08
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R TPDL
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 1.5 ft., Ylw, 15A, 5-15P, 120V GFP4C15A
- SUPERIOR ELECTRIC GFCI 15 Amp Plug NEMA 5-15P, with 12 Inch Single Tap Connector (NEMA 5-15R) SE5000-12
- HUBBELL WIRING DEVICE-KELLEMS Self-Test Portable GFCI GFPST25C15M
- Power First Portable GFCI