Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3

POWER FIRST| Zoro #: G0278643| Mfr #: 1TNB3

$25.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Color: Black
Standards: UL817
NEC Cord Designation: SJO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0278643 Mfr #: 1TNB3
Jacket Color: BlackStandards: UL817
NEC Cord Designation: SJOCord Length: 12 ft.
Connector End: BareMax. Cord Temp.: 194 Degrees F
Shape: RoundMax. Amps: 10
Temp. Range: 32 to 194 Degrees FNEMA Plug Configuration: 5-15p
Nominal Outside Dia.: 0.320"Jacket Material: Rubber
Voltage: 125Description/Special Features: 1-Speed Switch
Gauge/Conductor: 18/3Country of Origin (subject to change): Indonesia

Description

Power Cord, Gauge/Conductor 18/3, Cord Length 12 ft., Voltage 125, Connector End Bare, NEMA Plug Configuration 5-15P, Max. Amps 10, Shape Round, Temp. Range 32 to 194 Degrees F, Max. Cord Temp. 194 Degrees F, NEC Cord Designation SJO, Jacket Material Rubber, Jacket Color Black, Nominal Outside Dia. 0.320 In., Standards UL817

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews